X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Whirlpool WGSC25C6EYB Side-by-Side Refrigerator

Item: WGSC25C6EYB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 24.6cu ft
Refrigerator Capacity 14.3cu ft
Freezer Capacity 10.2cu ft
Temperature Management System 6th Sense 1-5 Technology
Defrost Type Automatic
Ice Maker Type In-Door-Ice
Overall Depth 30-13/16"
Overall Height 71-5/8"
Overall Width 35-7/16"
Installation Type Freestanding
Eco-Friendly Energy Star
Water/Ice Dispenser Type Dual Pad Ice and Water
Dispenser Lockout Yes
Features FreshFlow Air Filter
Refrigerator Features MircoEtch Spill Control Shelves
Gallon Door Storage
Water/Ice Filter Type PUR