X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WGLS3665RS Gas Cooktop

Item: WGLS3665RS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 2-7/8"
Overall Width 36"
Overall Depth 20-1/8"
Cooktop Material Stainless Steel
Number of Burners 5
Burner Type Sealed
Control Type Infinite Heat Controls
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V/60Hz