X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WGI6FARXXB French Door Refrigerator

Item: WGI6FARXXB
Finish: Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 25.5cu ft
Refrigerator Capacity 18.9cu ft
Freezer Capacity 6.6cu ft
Temperature Management System AccuChill
Defrost Type Automatic
Ice Maker Type Factory Installed
Overall Depth 35-1/4"
Overall Height 70-1/8"
Overall Width 35-5/8"
Volts/Hertz/Amps 120V / 60Hz / 15 Amps
Installation Type Freestanding
Control Type Tap Touch Electronic
Eco-Friendly Energy Star
Water/Ice Dispenser Type Exterior Ice and Water
Bulb Type Blue
CEC Approved Yes
Dispenser Lockout Yes
Features Fast Cool
Max. Wattage Per Bulb 40 W
Refrigerator Features Spill Guard Glass Shelves
Full-Width Pantry
Humidity-Controlled Crispers
Water/Ice Filter Type PUR