X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WG7CE3034XB Electric Cooktop

Item: WG7CE3034XB
Finish: Black
Select Finish:


Details and Dimensions

Overall Height 3-3/4"
Overall Width 30-13/16"
Overall Depth 21-3/4"
Cooktop Material Ceramic Glass
Number of Burners 4
Indicator Lights Hot Surface Indicator Light
Control Type Infinite Switch
Fuel Type Electric
Volts/Hertz/Amps 240V/60Hz
Temperature Management System AccuSimmer