X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WEV201NZTQ Upright Freezer

Item: WEV201NZTQ
Finish: White-on-White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 20.1cu ft
Defrost Type Frost Free
Temperature Control Adjustable
Cabinet Liner Foam in Place
Installation Type Freestanding
Overall Depth 31-1/4"
Overall Height 67-1/4"
Overall Width 33"
Features Adjustable Door Bins, Mid Baskets, and Slide-Out Wire Shelves
Reversible Swing Door
Volts/Hertz/Amps 120V / 60Hz
Eco-Friendly Energy Star
Control Features Temperature Alarm
Fast Freeze Setting