X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WEV188NYWQ "SideKicks" Upright Freezer

Item: WEV188NYWQ
Finish: White-on-White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 18cu ft
Defrost Type Frost Free
Temperature Control Electronic Control
Number of Freezer Shelves 4
Number of Door Shelves 6
Cabinet Liner Foam in Place
Installation Type Freestanding
Overall Depth 31"
Overall Height 66-11/16"
Overall Width 30"
Features Adjustable Door Bins, Mid Baskets, and Slide-Out Wire Shelves
Volts/Hertz/Amps 120V / 60Hz
Eco-Friendly Energy Star
CEC Approved Yes
Control Features Fast Freeze Setting