X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WEV160NZTQ Upright Freezer

Item: WEV160NZTQ
Finish: White-on-White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 15.8cu ft
Defrost Type Frost Free
Temperature Control Adjustable
Interior Light Yes
Cabinet Liner Foam in Place
Installation Type Freestanding
Overall Depth 31-1/4"
Overall Height 61-1/4"
Overall Width 30"
Features Reversible Swing Door
Volts/Hertz/Amps 120V / 60Hz
Eco-Friendly Energy Star
Control Features Fast Freeze Setting