X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Whirlpool WEH225FXTQ Chest Freezer

Item: WEH225FXTQ
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 21.7cu ft
Defrost Type Manual
Temperature Control Mechanical
Interior Light Yes
Number of Freezer Storage Baskets 3
Installation Type Freestanding
Overall Depth 29-3/8"
Overall Height 34-3/4"
Overall Width 64-7/8"
Power Yes
Lock Included Yes
Includes Defrost Drain with Hose Adapter
Volts/Hertz/Amps 120V / 60Hz
Eco-Friendly Energy Star
Control Features Temperature Alarm