Whirlpool WDU811SWPU Built-In Dishwasher
| Item: | WDU811SWPU |
| Finish: | Reversible Panel |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Tub and Door Liner | Plastic |
| Number of Cycles | 5 |
| Overall Height | 34-3/8" |
| Overall Depth | 24-7/8" |
| Overall Width | 23-7/8" |
| Control Type | Electromechanical Controls |
| Dishwasher Cycles | Pots and Pans Rinse Only Normal Wash Heavy Wash |
| Tub Type | Standard |
| Decibel Rating | 67dBA |
| Dishwasher Options | Heated Dry |
| Volts/Hertz/Amps | 120V/60Hz/15Amps |
| Product Specifications |
| Installation Guide |


