X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVMOS201SS "Professional Series" Built-In

Item: VVMOS201SS
Finish: Stainless Steel
Select Finish:


Details and Dimensions

Total Capacity 2cu ft
Installation Type Built-In
Turntable 16" Diameter Turntable
Interior Oven Light Yes
Weight 46 lbs
Overall Depth 19-1/4"
Overall Height 13-3/8"
Overall Width 24"
Control Features Add-A-Minute
Warm/Hold
13 Food Specific Settings
15 Minute Dinner
Child Safety Lock
Preset Recipes
Additional Information Built-In w/Trim Kit Sold Separately
View Similar Products