X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVMOR205SS "Professional Series" Convection Microwave

Item: VVMOR205SS
Finish: Stainless Steel


Details and Dimensions

Total Capacity 1.1cu ft
Installation Type Over-The-Range
Control Type Touch Screen
Turntable 13
Interior Oven Light Yes
Weight 85 lbs
Overall Depth 15-5/16"
Overall Height 15-1/2"
Overall Width 29-15/16"
Control Features Manual Convection Setting
ConvecBroil
ConvecRoast
Child Safety Lock
High Mix Roast
Multiple Convection Modes
Add-A-Minute
ConvecBake
Low Mix Bake
Instant Sensor Settings
Additional Information Built-In Ventilation System
CFM 300 CFM
Features ConvecTion Cooking
Included Features Cookbook Included