X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVMOD241SS "Professional Series" Microwave Drawer

Item: VVMOD241SS
Finish: Stainless Steel


Details and Dimensions

Total Capacity 1cu ft
Installation Type Built-In
Interior Oven Light Yes
Weight 103 lbs
Overall Depth 25-1/8"
Overall Height 15-5/8"
Overall Width 23-7/8"
Control Features Sensor Popcorn/Sensor Reheat
Add-A-Minute
Automatic Sensor Defrost
11 Sensor Cooking Options
Warm/Hold
Child Look
Additional Information Undercounter DrawerMicro Oven
Included Features Touch Control Open/Close Drawer
View Similar Products