X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVGSU1646BSS "Professional Series" Gas Cooktop

Item: VVGSU1646BSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Height 5"
Overall Width 36-3/4"
Overall Depth 21"
Number of Burners 6
Burner Type Smoothtop
Control Type Metal Knobs
Cutout Dimensions (WxD) 34-3/8W x 2-1/2H x 20-1/8D
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
BTU Rating 66000
Volts/Hertz/Amps 120V/60Hz/2A
CSA Safety Listed Yes
Ignition System Automatic Electric Spark
Installation Type Built-In