X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VVGRT5486GSS "Professional Series" Rangetop

Item: VVGRT5486GSS
Finish: Stainless Steel

Price: $4,859.00

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Overall Height 9-1/4"
Overall Width 47-7/8"
Overall Depth 28-9/16"
Cooktop Material Porcelainized
Number of Burners 6
Burner Type Sealed
Control Type Stainless Steel Metal Knobs
Cutout Dimensions (WxD) 48 x 7-5/8 x 24
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
BTU Rating 93500
Volts/Hertz/Amps 120V/60Hz/.5A
CSA Safety Listed Yes
Ignition System SureSpark™ Ignition System
Included Features • One TruPower Plus Burner
• 12" Griddle
• VSH™ (VariSimmer-to-high) Pro Sealed burner System
Installation Type Built-In
Star-K Compliant Yes
View Similar Products