X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVEWD536AR "Professional Series" Warming Drawer

Item: VVEWD536AR
Finish: Apple Red

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 2cu ft
Cutout Dimensions 34W x 9-1/4H x 23-1/2D
Interior Dimensions 25W x 6H x 22-3/4D
Weight 110 lbs
Overall Depth 27-3/4"
Overall Height 10-1/4"
Overall Width 35-3/8"
Heating Element Wattage 550 Watts
Included Features Moisture-Selector Control
90-250F Temperature Settings
Moisture Cap
2 Half-Sized Low Racks
Power ON Light Yes