X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VVEWD530AR "Professional Series" Warming Drawer

Item: VVEWD530AR
Finish: Apple Red
Select Finish:

Price: $2,029.00 (Pricing is for Apple Red)

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 1.6cu ft
Cutout Dimensions 28-1/4W x 9-1/4H x 23-1/2D
Interior Dimensions 20-1/2W x 6H x 22-3/4D
Weight 90 lbs
Overall Depth 27-3/4"
Overall Height 10-1/4"
Overall Width 29-1/2"
Heating Element Wattage 450 Watts
Included Features Moisture-Selector Control
90-250F Temperature Settings
Moisture Cap
2 Half-Sized Low Racks
Power ON Light Yes
View Similar Products