Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Viking VVEWD527AR "Professional Series" Warming Drawer

Item: VVEWD527AR
Finish: Apple Red
Select Finish:

Details and Dimensions

Total Capacity 1.4cu ft
Cutout Dimensions 25-1/4W x 9-1/4H x 23-1/2D
Interior Dimensions 17-1/4W x 6H x 22-3/4D
Weight 80 lbs
Overall Depth 27-3/4"
Overall Height 10-1/4"
Overall Width 26-1/4"
Heating Element Wattage 425 Watts
Included Features 90-250F Temperature Settings
Moisture Cap
2 Half-Sized Low Racks
Moisture-Selector Control
Power ON Light Yes
View Similar Products