X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVESO1302SS "Select" Single Electric Wall Oven

Item: VVESO1302SS
Finish: Stainless Steel
Select Finish:


Details and Dimensions

Cooking Type Convection
Total Capacity 4.7cu ft
Self Clean Yes
Cleaning Type Self
Fuel Type Electric
Weight 278 lbs
Oven Interior Dimensions 25-5/16W x 16-1/2H x 16-13/16D
Overall Depth 25-3/4"
Overall Height 29-1/2"
Overall Width 29-1/2"
Control Type Digital Touch Control Panel
Rack Type 3 Racks/6 Positions
Control Features Convection Roast
Convection Defrost
Timed Bake
Convection Broil
Rapid Ready Preheat System
TruConvec™ Cooking
Convection Bake
Hi/Med/Low Broil
Convection Dehydrate
Temperature Management System Vari-Speed Dual Flow™
Timer Yes
Star-K Compliant Yes
Installation Type Built-In
View Similar Products