X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVDB451SS "Professional Series" Built-In Dishwasher

Item: VVDB451SS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Place Settings 15
Overall Width 24"
Dishwasher Cycles Fast Wash
Rinse/Hold
Normal Wash
Light/China
Pots/Pans
Tub Type Tall Tub
Includes Hard Food Disposal Unit Yes
Dishwasher Options Delay Start-10 Hours
Hi Temp Wash
Sanitized 155F Rinse
Eco-Friendly Energy Star
CEC Approved Yes
CEE Tier Certified CEE Tier I