X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VVBCI1240GRSS "Professional Series" Beverage Center

Item: VVBCI1240GRSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 5.3cu ft
Unit Capacity 54 12oz. Cans / 16 Bottles
Control Type Electronic Controls w/Digital Temperature Readout
Adjustable Temperature Control Yes
Case Material Stainless Steel
Installation Type Freestanding
Overall Width 24"
Rack Type Adjustable Wire Shelf, 2-Wine Racks
Star-K Compliant Yes
Additional Information Right Hinge/Left Handle