X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Viking VRVEWD330BK Warming Drawer

Item: VRVEWD330BK
Finish: Black
Select Finish:


Details and Dimensions

Total Capacity 1.6cu ft
Cabinet Width 30"
Interior Dimensions 20-1/2W x 6H x 22-3/4D
Heating Element Wattage 450 Watts
Additional Information Temperature Setting From 90 to 250 Degrees
Removable Racks & Moisture Cup
Indicator Lights Power ON
Rack Type 2 Stainless Steel
View Similar Products