X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Viking VRVDW324WH Built-In Dishwasher

Item: VRVDW324WH
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Place Settings 15
Includes Hard Food Disposal Unit Yes
Control Features Hi Temp Wash
Sliding Detergent/Rinse Agent Dispenser
Light/China
Rinse/Hold
Normal Wash
Delay Start
Sanitized Rinse
Pots/Pans
Decibel Rating 50dBA
Eco-Friendly Energy Star
Additional Information Multi-Level Power Wash
DishGuard Protector
Sure-Temp Water Heating
Five-Stage Filtration & Waste Removal
Quiet Clean Performance Package
Cabinet Width 24"
CEE Tier Certified CEE Tier I