Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Viking VFDFB5361L "Professional Series" Upright Freezer

Item: VFDFB5361L
Finish: Custom Panel

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Total Capacity 19.2cu ft
Defrost Type Automatic
Temperature Control Electronic Control
Number of Freezer Door Bins 5
Number of Freezer Shelves 6
Number of Freezer Storage Baskets 2
Depth With Door Open 90° 58-3/8"
Ice Maker Type Factory-Installed Automatic
Installation Type Built-In
Overall Depth 24"
Overall Height 84"
Overall Width 36"
Control Type Electronic Controls w/Digital Temperature Readout
Star-K Compliant Yes
Eco-Friendly Energy Star
Additional Information • Left Hinge/Right Handle
Included Features • Multi-Channel Airflow and Odor Eliminator™ Evaporator
Temperature Management System ProChill™ Temperature Management System