X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Victoria & Albert VWESNSW "Wessex" Roll Top Clawfoot Tub

Item: VWESNSW
Finish: White / White EC
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Tub Installation Type Free Standing
Overall Size 59-7/8 x 30-1/8 x 23-5/8
Width 30-1/8"
Length 59-7/8"
Height to Overflow 15-3/4"
Construction English Cast - One piece casting of volcanic limestone and resin
Drain Location Reversible
Drain Included No
Drain Hole Size 2"
Maximum Water Capacity 48
Weight 115 lbs
Depth 23-5/8"