X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Victoria & Albert VWESNPN "Wessex" Unique Size Soaking Tub

Item: VWESNPN
Finish: White / Polished Nickel
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub Installation Type Free Standing
Overall Size 59-7/8 x 30-1/8 x 23-5/8
Length 59-7/8"
Width 30-1/8"
Depth 23-5/8"
Height to Overflow 15-3/4"
Maximum Water Capacity (Gallons) 48
Weight 115 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 2"
Construction Englishcast
Tub Construction Stone / Composites