X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Victoria & Albert VWESNBN "Wessex" Unique Size Soaking Tub

Item: VWESNBN
Finish: White / Brushed Nickel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Clawfoot
Overall Size 59-7/8 x 30-1/8 x 23-5/8
Length 59-7/8"
Width 30-1/8"
Depth 23-5/8"
Height to Overflow 15-3/4"
Maximum Water Capacity (Gallons) 48
Weight 115 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 2"
Construction Englishcast
Tub Construction Stone / Composites