X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Victoria & Albert VTU15PC Freestanding Tub Filler

Item: VTU15PC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Spout Height 34"
Spout Reach 11"
Overall Height 35-5/8"
Flow Rate (GPM) 3.0
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Construction Metal