Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Victoria & Albert VTU14PC Freestanding Tub Filler

Item: VTU14PC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Select Finish:

Details and Dimensions

Faucet Configuration Floor Mounted
Spout Height 33-1/2"
Spout Reach 8-1/2"
Overall Height 35-5/8"
Width 10-1/2"
Flow Rate (GPM) 3.0
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Construction Metal
CEC Approved No