X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Victoria & Albert VSHRNWH "Shropshire" Slipper Clawfoot Tub

Item: VSHRNWH
Finish: White / White
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub Installation Type Free Standing
Overall Size 60-1/2 x 29-1/2 x 22-1/8
Width 29-1/2"
Length 60-1/2"
Height to Overflow 14-11/16"
Construction Englishcast
Tub Construction Stone / Composites
Drain Location Reversible
Drain Included No
Drain Hole Size 2"
Maximum Water Capacity 42
Shown With Claw Feet Sold Separately - See VFTSHR
Weight 121 lbs
Depth 22-1/8"