X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Victoria & Albert VSHRNBN "Shropshire" Unique Size Soaking Tub

Item: VSHRNBN
Finish: White / Brushed Nickel
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub Installation Type Free Standing
Overall Size 60-1/2 x 29-1/2 x 22-1/8
Length 60-1/2"
Width 29-1/2"
Depth 22-1/8"
Height to Overflow 14-11/16"
Maximum Water Capacity (Gallons) 42
Weight 121 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 2"
Construction Englishcast
Tub Construction Stone / Composites
Shown With Claw Feet Sold Separately - See VFTSHR