X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Victoria & Albert VROXNPN "Roxburgh" Slipper Clawfoot Tub

Item: VROXNPN
Finish: White / Polished Nickel
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub Installation Type Free Standing
Overall Size 67-3/4 x 32-1/8 x 25-1/4
Width 32-1/8"
Length 67-3/4"
Height to Overflow 15"
Construction Englishcast
Tub Construction Stone / Composites
Drain Location Reversible
Drain Included No
Drain Hole Size 2"
Maximum Water Capacity 53
Shown With Claw Feet Sold Separately - See VFTROX
Weight 132 lbs
Depth 25-1/4"
View Similar Products