X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Victoria & Albert VRADNSW "Radford" Unique Size Soaking Tub

Item: VRADNSW
Finish: White

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub Installation Type Free Standing
Overall Size 74-15/16 x 35-1/2 x 25-3/8
Length 74-15/16"
Width 35-1/2"
Depth 25-3/8"
Height to Overflow 15-3/4"
Maximum Water Capacity (Gallons) 101
Weight 143 lbs
Drain Included No
Drain Location Center
Drain Hole Size 2"
Construction Englishcast
Tub Construction Stone / Composites
Shown With Claw Feet Sold Separately - See VFTRAD