X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Victoria & Albert VHAMNPN "Hampshire" Unique Size Soaking Tub

Item: VHAMNPN
Finish: Polished Nickel
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub Installation Type Free Standing
Overall Size 67-1/8 x 30-3/4 x 23-5/8
Length 67-1/8"
Width 30-3/4"
Depth 23-5/8"
Height to Overflow 15-1/4"
Maximum Water Capacity (Gallons) 53
Weight 111 lbs
Drain Included No
Drain Location Reversible
Drain Hole Size 2"
Construction Englishcast
Tub Construction Stone / Composites
Shown With Claw Feet Sold Separately - See VFTHAM