X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Victoria & Albert VHAMNPB "Hampshire" Roll Top Clawfoot Tub

Item: VHAMNPB
Finish: Polished Brass
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub Installation Type Free Standing
Overall Size 67-1/8 x 30-3/4 x 23-5/8
Width 30-3/4"
Length 67-1/8"
Height to Overflow 15-1/4"
Construction Englishcast
Tub Construction Stone / Composites
Drain Location Reversible
Drain Included No
Drain Hole Size 2"
Maximum Water Capacity 53
Shown With Claw Feet Sold Separately - See VFTHAM
Weight 111 lbs
Depth 23-5/8"