X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Victoria & Albert VDRANSW "Drayton" 66" Soaking Tub

Item: VDRANSW
Finish: White

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub Installation Type Free Standing
Overall Size 66 x 33 x 33-1/2
Length 66"
Width 33"
Depth 25"
Height to Overflow 16-5/16"
Maximum Water Capacity (Gallons) 52
Weight 143 lbs
Drain Included No
Drain Hole Size 2"
Construction Englishcast
Tub Construction Stone / Composites
Height 33-1/2"
Shown With Claw Feet Sold Separately - See VFTDRA