X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Victoria & Albert VCHENPC "Cheshire" Unique Size Soaking Tub

Item: VCHENPC
Finish: White / Polished Chrome
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub Installation Type Free Standing
Overall Size 68-7/8 x 31-1/2 x 26
Length 31-1/2"
Width 68-7/8"
Height to Overflow 16-1/4"
Maximum Water Capacity (Gallons) 73
ADA Compliant No
Weight 126 lbs
Drain Included No
Drain Location Center
Drain Hole Size 2"
Construction Englishcast
Tub Construction Stone / Composites
Height 26"
Shown With Feet Sold Separately - see VFTCHE