Uttermost UM08045B "ALVITA" Unique Shaped Mirror
| Item: | UM08045B |
| Finish: | Aged Wood tone w/ gray glaze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $394.93
Details and Dimensions
| Height | 48-1/4" |
| Width | 29-1/2" |
| Features | • Features: Hand forged metal finished in aged wood tone with antiqued side mirrors. |
| Weight | 45 lbs |
| Product Specifications |


