Uttermost UM12595B "Gella" Unique Shaped Mirror

Item: UM12595B
Finish: Distressed Champagne
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $315.46



Details and Dimensions

Height 40"
Width 27"