X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Uttermost U12557P "Prisca" Unique Shaped Mirror

Item: U12557P
Finish: Silver

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Height 65"
Width 65"
Length 1"
Features Etched Antiqued
Weight 102 lbs