X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Uttermost U12530B "Fifi" Oval Mirror

Item: U12530B
Finish: Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $351.29

Price: $207.90




Details and Dimensions

Height 24"
Width 34"
Length 1"
Features Beveled Mirror
Weight 12 lbs