Uttermost UM11572B "Fresno" Unique Shaped Mirror

Item: UM11572B
Finish: Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $407.36



Details and Dimensions

Height 50"
Width 40"