Uttermost U11182B "Jackson" Square/Rectangular Mirror

Item: U11182B
Finish: Brown
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $197.40



Details and Dimensions

Height 30"
Width 34"
Weight 17 lbs