Uttermost UM14076B "Cyrus" Round Mirror

Item: UM14076B
Finish: Distressed Silver Leaf
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $320.42



Details and Dimensions

Height 34"
Width 34"
Weight 16 lbs