Uttermost UM14028B "Entwined" Round Mirror

Item: UM14028B
Finish: Scratched Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $370.10



Details and Dimensions

Height 45"
Width 45"
Weight 17 lbs