Uttermost UM13812 "Cesano" Oversized Mirror
| Item: | UM13812 |
| Finish: | Rustic Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,075.80
Details and Dimensions
| Height | 71-7/8" |
| Width | 47-7/8" |
| Overall Height | 79-1/2" |
| Construction | Metal |
| Features | • Oversized Mirror, May Be Hung Horizontally or Vertical |
| Weight | 159 lbs |
| Depth | 5" |
| Glass Type | Beveled |
| Overall Width | 55-1/2" |


