Uttermost UM13799 "Jeanerette" Round Mirror
| Item: | UM13799 |
| Finish: | Silver |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $283.80
Details and Dimensions
| Height | 33" |
| Width | 33" |
| Extension From Wall | 1-1/2" |
| Construction | MDF |
| Features | • Four Curved, Antiqued Mirror Inlays With Rustic Bronze Accents. |
| Weight | 33 lbs |
| Product Specifications |


