X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Uttermost U13716 "Matney" Oval Mirror

Item: U13716
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

List Price: $294.00

Price: $215.60



Details and Dimensions

Height 34"
Width 24"
Extension From Wall 1"
Features Beveled Mirror
Weight 28 lbs
View Similar Products