Uttermost UM13559B "BOLZANO" Round Mirror

Item: UM13559B
Finish: Mahogany
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $370.10



Details and Dimensions

Height 31"
Width 31"
Weight 30 lbs