Uttermost UM13533B "ISANDRO" Unique Shaped Mirror

Item: UM13533B
Finish: Multi
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $494.29



Details and Dimensions

Height 70"
Width 28"
Weight 43 lbs