X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Uttermost UM13526B "Trory" Square/Rectangular Mirror

Item: UM13526B
Finish: Golden Antique
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 47"
Width 35"
Weight 47 lbs